Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TSP Coupler Plug, for Male Screw Install
  • TSP Coupler Plug, for Male Screw Install
  • TSP Coupler Plug, for Male Screw Install

TSP Coupler Plug, for Male Screw Install SUS-16TPF

5.00 (1)
Item.#
02112871
Mfr.#
SUS-16TPF
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 to +80
Dimensions Lp (mm)
83
Recommended Range for Torque Tightening (N m [kgf / cm])
500[5100]
Pressure Resistance (MPa [kgf/cm2])
3.0[31]
Dimension T (mm)
Rc2
Dimensions C (mm)
51
Screw Diameter
Rc2
Valve Structure
Mu valve
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket
Material (Seal)
Nitrile rubber
Opponent Mounting Size
R2
Dimensions Bp (mm)
50
Weight (g)
1190
Material (Body)
Stainless
Size
Rc2
TRUSCO Part Number
113-4957
Maximum Working Pressure (MPa)
2
2014 TRUSCO Published Page
1-1286
Installation Shape
Internal thread
Fluid
Air, water, and mineral-based hydraulic oil
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Incorporated in the machine
5
From Japan
On 2015-12-15 13:08:37
It was saved by short delivery time that supplemented the missing parts
This review is about item#02112993.