Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TSP Cupla
  • TSP Cupla
  • TSP Cupla

TSP Cupla SUS-16TSF

Item.#
02112887
Mfr.#
SUS-16TSF
Package Qty.
1PC
Ship pack of
1
669.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Opponent Mounting Size
R2
Recommended Range for Torque Tightening (N m [kgf / cm])
500[5100]
Weight (g)
1675
Material (Body)
Stainless
Size
R2
TRUSCO Part Number
113-9070
Socket or Plug
Seo \ socket
2014 TRUSCO Published Page
1-1286
Fluid
Air, water, and mineral-based hydraulic oil
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket
Installation Shape
Internal thread
Operating Temperature Range (deg C)
-20 to +80
Dimensions Ls (mm)
80
Pressure Resistance (MPa [kgf/cm2])
3.0[31]
Dimension T (mm)
Rc2
Dimension D (phi mm)
98
Maximum Working Pressure (MPa)
2
Screw Diameter
Rc2
Valve Structure
Mu valve
Purpose
For low pressure, general-purpose type pneumatic piping