Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Plug, for Male Screw Install
  • TSP Coupler Plug, for Male Screw Install
  • TSP Coupler Plug, for Male Screw Install

TSP Coupler Plug, for Male Screw Install SUS-1TPF

5.00 (1)
Item.#
02112896
Mfr.#
SUS-1TPF
Package Qty.
1PC
Ship pack of
1
16.62 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 to +80
Dimensions Lp (mm)
26
Recommended Range for Torque Tightening (N m [kgf / cm])
9[92]
Pressure Resistance (MPa [kgf/cm2])
10.0[102]
Dimension T (mm)
Rc1/8
Dimensions C (mm)
15.5
Screw Diameter
Rc 1/8
Valve Structure
Mu valve
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket
Material (Seal)
Nitrile rubber
Opponent Mounting Size
R1/8
Dimensions Bp (mm)
4.5
Weight (g)
14
Material (Body)
Stainless
Size
Rc1/8
TRUSCO Part Number
113-4680
Maximum Working Pressure (MPa)
7.5
2014 TRUSCO Published Page
1-1286
Installation Shape
Internal thread
Fluid
Air, water, and mineral-based hydraulic oil
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Incorporated into the machine
5
From Japan
On 2015-12-15 13:08:37
It was saved in a short delivery time supplemented with parts shortage
This review is about item#02112993.