Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Plug, for Male Screw Install
  • TSP Coupler Plug, for Male Screw Install
  • TSP Coupler Plug, for Male Screw Install

TSP Coupler Plug, for Male Screw Install SUS-2TPF

5.00 (1)
Item.#
02112914
Mfr.#
SUS-2TPF
Package Qty.
1PC
Ship pack of
1
16.62 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Socket or Plug
Plug
TRUSCO Part Number
113-4710
Maximum Working Pressure (MPa)
7.5
Screw Diameter
Rc 1/4
Installation Shape
Nut
Operating Temperature Range (deg C)
-20 - +80
Dimensions Lp (mm)
34
Recommended Range for Torque Tightening (N m [kgf / cm])
14[143]
Pressure Resistance (MPa [kgf/cm2])
10.0[102]
Compatibility
The socket and plug can connect if they are of the same size.
Material (Seal)
Nitrile rubber
Dimension T (mm)
Rc1/4
Dimensions C (mm)
18
Dimensions Hp (mm)
Hexagon 17
Valve Structure
Without valve
Opponent Mounting Size
R1/4
Dimensions Bp (mm)
6.5
Weight (g)
29
Material (Body)
Stainless steel
Size
Rc1/4
Fluid
Air, water, and mineral oil based hydraulic fluid
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Incorporated in the machine
5
From Japan
On 2015-12-15 13:08:37
It was saved by short delivery time that supplemented the missing parts
This review is about item#02112993.