Buy more than* S$200* and get FREE SHIPPING

  • TSP Cupla
  • TSP Cupla
  • TSP Cupla

TSP Cupla SUS-2TSF

Item.#
02112923
Mfr.#
SUS-2TSF
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Valve Structure
Valve not available
Opponent Mounting Size
R1/4
Recommended Range for Torque Tightening (N m [kgf / cm])
14[143]
Weight (g)
57
Material (Body)
Stainless steel
Size
R1/4
TRUSCO Part Number
113-8863
Purpose
For low pressure, general-purpose type pneumatic piping
Fluid
Air, water, and mineral oil
Dimensions Hs (mm)
Hexagon 19
Screw Diameter
Rc 1/4
Installation Shape
Female screw
Operating Temperature Range (deg C)
-20 - +80
Dimensions Ls (mm)
32
Pressure Resistance (MPa [kgf/cm2])
10.0[102]
Dimension T (mm)
Rc1/4
Dimension D (phi mm)
24
Maximum Working Pressure (MPa)
7.5
Compatibility
The socket and plug can connect if they are of the same size.