TSP Coupler Plug, for Male Screw Install SUS-3TPF
(1)
Item.#
02112932
Mfr.#
SUS-3TPF
Package Qty.
1PC
Ship pack of
1
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 - +80
Dimensions Lp (mm)
38
Recommended Range for Torque Tightening (N m [kgf / cm])
22[224]
Pressure Resistance (MPa [kgf/cm2])
10.0[102]
Dimension T (mm)
Rc3/8
Dimensions C (mm)
21
Dimensions Hp (mm)
Hexagon 21
Valve Structure
Without valve
Compatibility
The socket and plug can connect if they are of the same size.
Material (Seal)
Nitrile rubber
Opponent Mounting Size
R3/8
Dimensions Bp (mm)
10
Weight (g)
43
Material (Body)
Stainless steel
Size
Rc3/8
TRUSCO Part Number
113-4744
Maximum Working Pressure (MPa)
7.5
Screw Diameter
Rc 3/8
Installation Shape
Nut
Fluid
Air, water, and mineral oil based hydraulic fluid
Customers Who Viewed This Item Also Viewed
<<
GE Sensing & Inspection Technologies
>>
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Incorporated in the machine
From Japan
On 2015-12-15 13:08:37
It was saved by short delivery time that supplemented the missing parts
Customers Who Bought This Item Also Bought
Top