Buy more than* S$200* and get FREE SHIPPING

  • TSP Cupla
  • TSP Cupla
  • TSP Cupla

TSP Cupla SUS-3TSF

Item.#
02112941
Mfr.#
SUS-3TSF
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Maximum Working Pressure (MPa)
7.5
Socket or Plug
Socket
Valve Structure
Without valve
Opponent Mounting Size
R3/8
Recommended Range for Torque Tightening (N m [kgf / cm])
22[224]
Weight (g)
83
Material (Body)
Stainless steel
Size
R3/8
Fluid
Air, water, and mineral oil based hydraulic fluid
Compatibility
The socket and plug can connect if they are of the same size.
TRUSCO Part Number
113-8898
Dimensions Hs (mm)
Hexagon 23
Screw Diameter
Rc 3/8
Installation Shape
Nut
Operating Temperature Range (deg C)
-20 - +80
Dimensions Ls (mm)
35
Pressure Resistance (MPa [kgf/cm2])
10.0[102]
Dimension T (mm)
Rc3/8
Dimension D (phi mm)
28
Purpose
For low pressure, general-purpose type pneumatic piping