Buy more than* S$200* and get FREE SHIPPING

  • TSP Cupla
  • TSP Cupla
  • TSP Cupla

TSP Cupla SUS-4TSF

Item.#
02112966
Mfr.#
SUS-4TSF
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Dimensions Ls (mm)
42
Pressure Resistance (MPa [kgf/cm2])
10.0[102]
Dimension T (mm)
Rc1/2
Dimension D (phi mm)
35
Maximum Working Pressure (MPa)
7.5
Socket or Plug
Socket
Valve Structure
Without valve
Opponent Mounting Size
R1/2
Fluid
Air, water, and mineral oil based hydraulic fluid
Compatibility
The socket and plug can connect if they are of the same size.
Recommended Range for Torque Tightening (N m [kgf / cm])
60[612]
Weight (g)
154
Material (Body)
Stainless steel
Size
R1/2
TRUSCO Part Number
113-8928
Dimensions Hs (mm)
Hexagon 29
Screw Diameter
Rc 1/2
Installation Shape
Nut
Operating Temperature Range (deg C)
-20 - +80
Purpose
For low pressure, general-purpose type pneumatic piping