Buy more than* S$200* and get FREE SHIPPING

  • TSP Cupla
  • TSP Cupla
  • TSP Cupla

TSP Cupla SUS-6TSF

Item.#
02112984
Mfr.#
SUS-6TSF
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Maximum Working Pressure (MPa)
4.5
Screw Diameter
Rc 3/4
Valve Structure
Mu valve
Opponent Mounting Size
R3/4
Recommended Range for Torque Tightening (N m [kgf / cm])
90[918]
Weight (g)
289
Material (Body)
Stainless
Size
R3/4
Purpose
For low pressure, general-purpose type pneumatic piping
Fluid
Air, water, and mineral-based hydraulic oil
TRUSCO Part Number
113-8952
Socket or Plug
Seo \ socket
2014 TRUSCO Published Page
1-1286
Installation Shape
Internal thread
Operating Temperature Range (deg C)
-20 to +80
Dimensions Ls (mm)
48
Pressure Resistance (MPa [kgf/cm2])
6.5[66]
Dimension T (mm)
Rc3/4
Dimension D (phi mm)
45
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket