Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TSP Cupla
  • TSP Cupla
  • TSP Cupla

TSP Cupla SUS-8TSF

Item.#
02113002
Mfr.#
SUS-8TSF
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Opponent Mounting Size
R1
Recommended Range for Torque Tightening (N m [kgf / cm])
120[1224]
Weight (g)
561
Material (Body)
Stainless
Size
R1
TRUSCO Part Number
113-8987
Dimensions Hs (mm)
Hex 50
Screw Diameter
Rc 1
Compatibility
If it is the same size, you can connect the plug and socket
Installation Shape
Internal thread
Operating Temperature Range (deg C)
-20 to +80
Dimensions Ls (mm)
59
Pressure Resistance (MPa [kgf/cm2])
6.5[66]
Dimension T (mm)
Rc1
Dimension D (phi mm)
58
Maximum Working Pressure (MPa)
4.5
Socket or Plug
Socket
Valve Structure
Without valve
Fluid
Air, water, mineral-based hydraulic oil