Buy more than* S$200* and get FREE SHIPPING

  • Hsp Coupler Socket

Hsp Coupler Socket 10HS

4.00 (2)
Item.#
02113027
Mfr.#
10HS
Package Qty.
1PC
Ship pack of
1
499.90 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Special steel
Dimension T
Rc1 1/4
Maximum Working Pressure (MPa)
18.0
Socket or Plug
Seo \ socket
Installation Shape
Internal thread
2014 TRUSCO Published Page
1-1283
Opponent Mounting Size
R1 1/4
Dimensions Ls (mm)
138
Fluid
Hydraulic oil
TRUSCO Part Number
113-7832
Dimensions A (mm)
24
Outside Diameter D (phi mm)
87
Valve Structure
Valve Yu
Operating Temperature Range (deg C)
-20 to +80
Weight (g)
2344
Size
Rc1 1/4
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Mechanical repair
3
From Japan
On 2015-06-08 18:14:54
I could not use it because the size did not fit. Although the size is described in the catalog etc, I think that there is room to think about purchasing only by looking at the catalog only by the size of the whole. It is good learning.
This review is about item#02113142.
Yumbo and wood carving machine
5
From Japan
On 2013-04-18 20:02:00
Although I did not understand easily with the sign of the old type, I was satisfied that I was able to purchase with the kind correspondence of the staff.
This review is about item#02113185.