Buy more than* S$200* and get FREE SHIPPING

  • Hsp Cupla Plug

Hsp Cupla Plug 12HP

4.00 (1)
Item.#
02113054
Mfr.#
12HP
Package Qty.
1PC
Ship pack of
1
359.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Special steel
Opponent Mounting Size
R1 1/2
Dimensions Lp (mm)
80
Dimension T
Rc1 1/2
Maximum Working Pressure (MPa)
18.0
Installation Shape
Internal thread
Fluid
Hydraulic oil
Socket or Plug
Plug
Weight (g)
856
TRUSCO Part Number
113-7841
Dimensions C (mm)
58
Dimensions A (mm)
24
Valve Structure
Valve Yu
Operating Temperature Range (deg C)
-20 to +80
2014 TRUSCO Published Page
1-1283
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a replacement part
4
From Japan
On 2017-07-31 14:32:24
It is saved because it is the same as what we use inside the company. Although it is even better if it is cheaper a little more in price.
This review is about item#2113176.