Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hsp Cupla Plug

Hsp Cupla Plug 16HP

4.00 (1)
Item.#
02113097
Mfr.#
16HP
Package Qty.
1PC
Ship pack of
1
459.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Special steel
Maximum Working Pressure (MPa)
14.0
Installation Shape
Internal thread
Fluid
Hydraulic oil
Weight (g)
1513
TRUSCO Part Number
113-7867
Dimensions C (mm)
83
Socket or Plug
Plug
Dimensions A (mm)
32
Valve Structure
Valve Yu
Operating Temperature Range (deg C)
-20 to +80
2014 TRUSCO Published Page
1-1283
Opponent Mounting Size
R2
Dimensions Lp (mm)
115
Dimension T
Rc2
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a replacement part
4
From Japan
On 2017-07-31 14:32:24
It is saved because it is the same as what we use inside the company. Although it is even better if it is cheaper a little more in price.
This review is about item#2113176.