Buy more than* S$200* and get FREE SHIPPING

  • Hsp Coupler Socket

Hsp Coupler Socket 16HS

4.00 (2)
Item.#
02113106
Mfr.#
16HS
Package Qty.
1PC
Ship pack of
1
749.90 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Special steel
2014 TRUSCO Published Page
1-1283
Opponent Mounting Size
R2
Dimensions Ls (mm)
198
Dimension T
Rc2
Maximum Working Pressure (MPa)
14.0
Socket or Plug
Seo \ socket
Installation Shape
Internal thread
Fluid
Hydraulic oil
Operating Temperature Range (deg C)
-20 to +80
Weight (g)
3699
Size
Rc2
TRUSCO Part Number
113-7875
Dimensions A (mm)
32
Outside Diameter D (phi mm)
123
Valve Structure
Valve Yu
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Mechanical repair
3
From Japan
On 2015-06-08 18:14:54
I could not use it because the size did not fit. Although the size is described in the catalog etc, I think that there is room to think about purchasing only by looking at the catalog only by the size of the whole. It is good learning.
This review is about item#02113142.
Yumbo and wood carving machine
5
From Japan
On 2013-04-18 20:02:00
Although I did not understand easily with the sign of the old type, I was satisfied that I was able to purchase with the kind correspondence of the staff.
This review is about item#02113185.