Buy more than* S$200* and get FREE SHIPPING

  • Hsp Cupla Plug

Hsp Cupla Plug 2HP

4.00 (1)
Item.#
02113133
Mfr.#
2HP
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Special steel
Dimensions C (mm)
17.5
Dimensions A (mm)
12
Valve Structure
Valve available
Dimensions Hp (mm)
Hexagon 19xphi20.5
Fluid
Hydraulic oil
Opponent Mounting Size
R1/4
Description 2
Body uses heat treated steel! Particularly strong against impacts. Structure with low pressure loss, particularly suitable for hydraulic flow.Socket, plug come with automatic opening and closing valve, prevents separation during fluid spill.Easy to handle.
Socket or Plug
Plug
Dimensions Lp (mm)
32
Dimension T
Rc1/4
Maximum Working Pressure (MPa)
20.6
Installation Shape
Female screw
Operating Temperature Range (deg C)
-20 - +80
Weight (g)
44
TRUSCO Part Number
113-7727
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a replacement part
4
From Japan
On 2017-07-31 14:32:24
It is saved because it is the same as what we use inside the company. Although it is even better if it is cheaper a little more in price.
This review is about item#2113176.