Buy more than* S$200* and get FREE SHIPPING

  • Hsp Coupler Socket

Hsp Coupler Socket 2HS

4.00 (2)
Item.#
02113142
Mfr.#
2HS
Package Qty.
1PC
Ship pack of
1
48.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Special steel
Outside Diameter D (phi mm)
27.5
Valve Structure
Valve available
Installation Shape
Female screw
Weight (g)
136
Size
Rc1/4
TRUSCO Part Number
113-7735
Dimensions A (mm)
12
Fluid
Hydraulic oil
Maximum Working Pressure (MPa)
20.6
Socket or Plug
Socket
Dimensions Hs (mm)
Double sided 19xphi23.9
Operating Temperature Range (deg C)
-20 - +80
Opponent Mounting Size
R1/4
Dimensions Ls (mm)
49
Dimension T
Rc1/4
Description 2
Body uses heat treated steel! Particularly strong against impacts. Structure with low pressure loss, particularly suitable for hydraulic flow.Socket, plug come with automatic opening and closing valve, prevents separation during fluid spill.Easy to handle.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Mechanical repair
3
From Japan
On 2015-06-08 18:14:54
Size could not be used not fit. I think the kana room there is to think about the purchase of a look at the only catalog in just overall size but will stay listed in size to such catalog. It was a good study.
This review is about item#02113142.
Yumbo and Takigiwari machine
5
From Japan
On 2013-04-18 20:02:00
I did not know quite in the old type of symbol, but was able to buy with a gracious staff, is satisfaction.
This review is about item#02113185.