Buy more than* S$200* and get FREE SHIPPING

  • Hsp Cupla Plug

Hsp Cupla Plug 3HP

4.00 (1)
Item.#
02113176
Mfr.#
3HP
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Special steel
Fluid
Hydraulic oil
Opponent Mounting Size
R3/8
Dimensions Lp (mm)
38
Dimension T
Rc3/8
Maximum Working Pressure (MPa)
20.6
Installation Shape
Nut
Description 2
Body uses heat treated steel! Particularly strong against impacts. Structure with low pressure loss, particularly suitable for high flow volume hydraulic applications.Both socket and plug come with automatic opening and closing valve, prevents fluid spill during separation.Easy to handle.
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 - +80
Weight (g)
72
TRUSCO Part Number
113-7743
Dimensions C (mm)
22.5
Dimensions A (mm)
13
Valve Structure
Valve available
Dimensions Hp (mm)
Hexagon 23 X phi25
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a replacement part
4
From Japan
On 2017-07-31 14:32:24
It is saved because it is the same as what we use inside the company. Although it is even better if it is cheaper a little more in price.
This review is about item#2113176.