Buy more than* S$200* and get FREE SHIPPING

  • Hsp Coupler Socket
  • Hsp Coupler Socket
  • Hsp Coupler Socket

Hsp Coupler Socket 3HS

4.00 (2)
Item.#
02113185
Mfr.#
3HS
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Special steel
Dimensions Hs (mm)
Double sided 23xphi28.6
Operating Temperature Range (deg C)
-20 - +80
Opponent Mounting Size
R3/8
Dimensions Ls (mm)
60
Dimension T
Rc3/8
Maximum Working Pressure (MPa)
20.6
Socket or Plug
Socket
Fluid
Hydraulic oil
Valve Structure
Valve available
Installation Shape
Nut
Weight (g)
220
Size
Rc3/8
TRUSCO Part Number
113-7751
Dimensions A (mm)
13
Outside Diameter D (phi mm)
33
Description 2
Body uses heat treated steel! Particularly strong against impacts. Structure with low pressure loss, particularly suitable for high flow volume hydraulic applications.Both socket and plug come with automatic opening and closing valve, prevents fluid spill during separation.Easy to handle.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Mechanical repair
3
From Japan
On 2015-06-08 18:14:54
I could not use it because the size did not fit. Although the size is described in the catalog etc, I think that there is room to think about purchasing only by looking at the catalog only by the size of the whole. It is good learning.
This review is about item#02113142.
Yumbo and wood carving machine
5
From Japan
On 2013-04-18 20:02:00
Although I did not understand easily with the sign of the old type, I was satisfied that I was able to purchase with the kind correspondence of the staff.
This review is about item#02113185.