Buy more than* S$200* and get FREE SHIPPING

  • Hsp Cupla Plug
  • Hsp Cupla Plug
  • Hsp Cupla Plug

Hsp Cupla Plug 4HP

4.00 (1)
Item.#
02113212
Mfr.#
4HP
Package Qty.
1PC
Ship pack of
1
35.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Special steel
Dimensions Hp (mm)
Hexagon 29xphi32.5
Fluid
Hydraulic oil
Opponent Mounting Size
R1/2
Dimensions Lp (mm)
44
Dimension T
Rc1/2
Maximum Working Pressure (MPa)
20.6
Description 2
Body uses heat treated steel! Particularly strong against impacts. Structure with low pressure loss, particularly suitable for high flow volume hydraulic applications.Both socket and plug come with automatic opening and closing valve, prevents fluid spill during separation.Easy to handle.
Socket or Plug
Plug
Installation Shape
Nut
Operating Temperature Range (deg C)
-20 - +80
Weight (g)
138
TRUSCO Part Number
113-7760
Dimensions C (mm)
27.5
Dimensions A (mm)
16
Valve Structure
Valve available
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a replacement part
4
From Japan
On 2017-07-31 14:32:24
It is saved because it is the same as what we use inside the company. Although it is even better if it is cheaper a little more in price.
This review is about item#2113176.