Buy more than* S$200* and get FREE SHIPPING

  • Hsp Cupla Plug
  • Hsp Cupla Plug
  • Hsp Cupla Plug

Hsp Cupla Plug 6HP

4.00 (1)
Item.#
02113255
Mfr.#
6HP
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Special steel
Maximum Working Pressure (MPa)
20.6
Installation Shape
Internal thread
Operating Temperature Range (deg C)
-20 to +80
2014 TRUSCO Published Page
1-1283
Opponent Mounting Size
R3/4
Dimensions Lp (mm)
50
Dimension T
Rc3/4
Socket or Plug
Plug
Dimensions A (mm)
18
Valve Structure
Valve Yu
Dimensions Hp (mm)
Hexagon 32xphi35
Fluid
Hydraulicoil
Weight (g)
145
TRUSCO Part Number
113-7786
Dimensions C (mm)
27.5
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a replacement part
4
From Japan
On 2017-07-31 14:32:24
It is saved because it is the same as what we use inside the company. Although it is even better if it is cheaper a little more in price.
This review is about item#2113176.