Buy more than* S$200* and get FREE SHIPPING

  • Super Coupler Plug, For Mounting Female Thread

Super Coupler Plug, For Mounting Female Thread 01PM

5.00 (5)
Item.#
02113693
Mfr.#
01PM
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fluid
Air
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +80
Valve
None
Installation Shape
Bolt
Description 2
Push-only one-touch connection.Can be operated with only 1 hand.To suit a wide variety of cutting applications, various mounting configurations have been standardized.Also, 02S20P type connects to high couplers (20, 30, 40 type).
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Plug
Material (Body)
Steel and aluminum
Screw Diameter
R1/8
TRUSCO Part Number
113-2687
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used for air compressor
5
From Japan
On 2018-03-31 23:00:51
I use it for air pruning shears. Because the weight is tapered a little, if you tighten it too much, the female thread of the main body gets a pain. Although frequent attachment is frequent, Nitto Kohki's use hardness of the metal used is long and it lasts long and air leakage is little. Recommended.
This review is about item#2113745.
Painting work
5
From Japan
On 2017-09-08 16:21:12
The desorption is also smooth and can be used normally I would like to also use the next.
This review is about item#02113745.
For repair
5
From Japan
On 2016-05-30 10:44:13
The left - hand thing was in the home center, but there was no right onion.
This review is about item#02113745.
Along with the replacement of air tools
5
From Japan
On 2016-01-23 15:23:18
All couplers use Nitto super coupler. It is different from inexpensive similar products.
This review is about item#02113745.
For attaching and detaching air piping.
5
From Japan
On 2014-04-01 02:22:47
Easy to use in a place that is eye contactable than a small, fashionable general coupler is good.
This review is about item#02113745.