Buy more than* S$200* and get FREE SHIPPING

  • Super Coupler Socket, For Mounting Urethane Hose

Super Coupler Socket, For Mounting Urethane Hose 01SN

4.00 (4)
Item.#
02113711
Mfr.#
01SN
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Valve
Available
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Socket
Dimension H (mm)
Hexagon 17
Weight (g)
35
Dimension B (phi mm)
3.8
Dimension D (phi mm)
19.5
TRUSCO Part Number
113-2776
Fluid
Air
Dimensions A (mm)
17
Material (Seal)
Nitrile rubber
Installation Shape
Nut
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Steel and aluminum
Dimensions Ls (mm)
54.5
Size
phi5xphi8
Description 2
02S20P type connects to high couplers (20, 30, 40 type).
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
To air piping
5
From Japan
On 2016-10-17 10:23:44
Very light weight and smooth operation feeling. This is a good product.
This review is about item#2113711.
Along with the replacement of air tools
5
From Japan
On 2016-01-23 15:22:55
All couplers use Nitto super coupler. It is different from inexpensive similar products.
This review is about item#02113815.
Automotive painting
5
From Japan
On 2015-05-03 23:49:00
I am satisfied with perfect operation.
This review is about item#02113815.
Painting
1
From Japan
On 2014-11-28 21:47:12
The feel of installation is hard. It is not smooth. It is hard to use.
This review is about item#02113815.