Buy more than* S$200* and get FREE SHIPPING

  • Super Coupler Plug, For Male Screw Installation

Super Coupler Plug, For Male Screw Installation 02PFF

4.60 (5)
Item.#
02113727
Mfr.#
02PFF
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Fluid
Air
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Plug
Installation Shape
Nut (parallel screw)
Material (Body)
Steel and aluminum
TRUSCO Part Number
113-2911
Valve
None
Material (Seal)
Nitrile rubber
Screw Diameter
G1/4(PF1/4)
Operating Temperature Range (deg C)
-20 - +80
Description 2
Push-only one-touch connection.Can be operated with only 1 hand.To suit a wide variety of cutting applications, various mounting configurations have been standardized.Also, 02S20P type connects to high couplers (20, 30, 40 type).
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Compressor air gun
5
From Japan
On 2017-10-16 16:10:56
Super coupler is appreciated because there is almost no handling at home center.
This review is about item#2113727.
To air piping
5
From Japan
On 2016-11-18 14:37:25
It is lightweight, compact and has excellent operation feeling well. Recommended.
This review is about item#2113727.
Along with the replacement of air tools
5
From Japan
On 2016-01-23 15:23:29
All couplers use Nitto super coupler. It is different from inexpensive similar products.
This review is about item#02113727.
It is used for pressurization test
5
From Japan
On 2014-01-30 15:03:02
It can be used without problems. I would like to purchase from here as well next time.
This review is about item#02113727.
Painting
3
From Japan
On 2013-05-21 13:51:32
No feeling of use problem.
This review is about item#02113727.