Buy more than* S$200* and get FREE SHIPPING

  • Super Coupler Plug, for Hose Install

Super Coupler Plug, for Hose Install 02PH

Item.#
02113736
Mfr.#
02PH
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimension T (phi mm)
8.5
Valve
None
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 - +80
Size
1/4
TRUSCO Part Number
113-2482
Fluid
Air
Maximum Working Pressure (MPa)
1.0
Installation Shape
Hose nipple
Material (Body)
Steel and aluminum
Description 2
Push-only one-touch connection.Can be operated with only 1 hand.To suit a wide variety of cutting applications, various mounting configurations have been standardized.Also, 02S20P type connects to high couplers (20, 30, 40 type).