Buy more than* S$200* and get FREE SHIPPING

  • Super Coupler Plug, For Urethane Hose Attachment
  • Super Coupler Plug, For Urethane Hose Attachment
  • Super Coupler Plug, For Urethane Hose Attachment

Super Coupler Plug, For Urethane Hose Attachment 02PN

5.00 (2)
Item.#
02113754
Mfr.#
02PN
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
Light weight and small size air pipes
Dimensions Lp (mm)
38.5
Dimensions C (mm)
15
Maximum Working Pressure (MPa)
1.0
Valve Structure
One way switch type
Dimension H (mm)
Hexagon 17
Fluid
Air
Material (Body)
Steel and aluminum
Dimension B (phi mm)
5.3
Size
phi6.5xphi10
Dimensions Bp (mm)
6
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions A (mm)
17
Socket or Plug
Plug
Installation Shape
Nut
Operating Temperature Range (deg C)
-20 - +80
Weight (g)
27.6
Specification
For urethane hose mounting
Valve
None
TRUSCO Part Number
113-2784
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For connection of air tool
5
From Japan
On 2018-03-21 22:42:13
Accuracy is good, and we are satisfied with less air leakage.
This review is about item#2113754.
Along with the replacement of air tools
5
From Japan
On 2016-01-23 15:23:06
All couplers use Nitto super coupler. It is different from inexpensive similar products.
This review is about item#02113754.