Buy more than* S$200* and get FREE SHIPPING

  • Super Coupler Socket, For High Coupler Socket Connection
  • Super Coupler Socket, For High Coupler Socket Connection
  • Super Coupler Socket, For High Coupler Socket Connection

Super Coupler Socket, For High Coupler Socket Connection 02S20P

5.00 (1)
Item.#
02113763
Mfr.#
02S20P
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, light weight, and small air piping .
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
TRUSCO Part Number
113-2733
Maximum Working Pressure (MPa)
1.0
Socket or Plug
socket (super coupler) + plug (high coupler)
Installation Shape
High coupler (socket)
Material (Body)
Steel and aluminum
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for changing air tools or hose connection
5
From Japan
On 2016-05-30 10:42:22
I do not use it yet, but I think that there is no problem.
This review is about item#02113763.