Buy more than* S$200* and get FREE SHIPPING

  • Super Coupler Socket, For Mounting Male Thread

Super Coupler Socket, For Mounting Male Thread 02SF

Item.#
02113772
Mfr.#
02SF
Package Qty.
1PC
Ship pack of
1
12.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fluid
Air
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Socket
Installation Shape
Female screw
Material (Body)
Steel and aluminum
TRUSCO Part Number
113-2920
Valve
Available
Material (Seal)
Nitrile rubber
Screw Diameter
Rc1/4
Operating Temperature Range (deg C)
-20 - +80
Description 2
One-touch connection just a push only .Can be operated with only 1 hand.To suit a wide variety of cutting applications, various mounting configurations are standardized.Also, 02S20P type connects to high couplers (20, 30, 40 type).