Buy more than* S$200* and get FREE SHIPPING

  • Super Coupler Socket, For Mounting Hose

Super Coupler Socket, For Mounting Hose 02SH

Item.#
02113781
Mfr.#
02SH
Package Qty.
1PC
Ship pack of
1
12.67 SGD
ADD TO CART
Shipped after 2017-11-20
Now we ship to...
...see all
Item Feature
Dimension T (phi mm)
8.5
Valve
Available
Material (Seal)
Nitrile rubber
Installation Shape
Hose nipple
Material (Body)
Steel and aluminum
Description 2
One-touch connection just a push only .Can be operated with only 1 hand.To suit a wide variety of cutting applications, various mounting configurations are standardized.Also, 02S20P type connects to high couplers (20, 30, 40 type).
Fluid
Air
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - +80
Size
1/4
TRUSCO Part Number
113-2491