Buy more than* S$200* and get FREE SHIPPING

  • Super Coupler Socket, for Female Screw Install

Super Coupler Socket, for Female Screw Install 02SM

Item.#
02113797
Mfr.#
02SM
Package Qty.
1PC
Ship pack of
1
12.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fluid
Air
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Socket
Installation Shape
Bolt
Material (Body)
Steel and aluminum
TRUSCO Part Number
113-2709
Valve
Available
Material (Seal)
Nitrile rubber
Screw Diameter
R1/4
Operating Temperature Range (deg C)
-20 - +80
Description 2
Push-only one-touch connection.Can be operated with only 1 hand.To suit a wide variety of cutting applications, various mounting configurations have been standardized.Also, 02S20P type connects to high couplers (20, 30, 40 type).