Buy more than* S$200* and get FREE SHIPPING

  • Super Coupler Socket, For Female Screw Installation < Parallel Thread >
  • Super Coupler Socket, For Female Screw Installation < Parallel Thread >
  • Super Coupler Socket, For Female Screw Installation < Parallel Thread >

Super Coupler Socket, For Female Screw Installation < Parallel Thread > 02SMF

Item.#
02113806
Mfr.#
02SMF
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, light weight, and small air piping .
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Size
G1/4(PF1/4)
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Socket
Installation Shape
Bolt (parallel screw)
Material (Body)
Steel and aluminum
TRUSCO Part Number
113-2997