Buy more than* S$200* and get FREE SHIPPING

  • Micro Coupler Plug, For Mounting Tubes
  • Micro Coupler Plug, For Mounting Tubes
  • Micro Coupler Plug, For Mounting Tubes

Micro Coupler Plug, For Mounting Tubes MC-04PH

5.00 (1)
Item.#
02113842
Mfr.#
MC-04PH
Package Qty.
1PC
Ship pack of
1
2.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Fluid leaks out of the pipe plug at the time of separation of a socket and plug . Please be careful if the fluid used is water .
Dimension Hp (phi mm)
5.5
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions A (mm)
8
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +60
TRUSCO Part Number
113-2938
Dimensions Bp (mm)
2.5
Dimensions Bs (phi mm)
2.5
Installation Shape
Hose nipple
Weight (g)
1.5
Description 2
Tube Fitter and micro coupler are both compatible. To suit a wide variety of cutting applications, various mounting configurations are standardized.Note -Fluid flows out of the plug pipe at the time of separation of the plug and the socket .Please be careful if the fluid used is water .
Purpose
For low pressure For pneumatic control equipment piping
Dimensions Lp (mm)
19
Dimensions C (mm)
9.2
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Plug
Opponent Tube Size (diameter mm)
4 (inside diameter)
Vacuum Utility Compatibility (kPa [mmHg])
Only when under connection 53.0 [400]
Dimension T (phi mm)
4.8
Valve Structure
Valve not available
Fluid
Air / water
Material (Body)
True brass (chromium plating)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tube connection
5
From Japan
On 2017-02-18 01:30:12
But was several times Chutoi I am satisfied to always immediately reach performance.
This review is about item#02113842.