Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Micro Coupler Plug

Micro Coupler Plug MC-04PHL

Item.#
02113851
Mfr.#
MC-04PHL
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1260
Dimensions Bp (mm)
2.5
Dimensions Lp (mm)
22.5
Compatible Tube Inner Diameter (phi mm)
4
Dimensions Bs (phi mm)
2.5
Maximum Working Pressure (MPa)
1
Socket or Plug
Plug
Installation Shape
Ho - Sunippuru (L type)
Fluid
AirWater
Material (Body)
Brass (chrome plated)
Vacuum Utility Compatibility (kPa [mmHg])
53.0 [400] only when connected
Dimension T (phi mm)
4.8
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions C (mm)
17.5
Dimensions A (mm)
8
Material (Seal)
Nitrile rubber
Valve Structure
Mu valve
Operating Temperature Range (deg C)
-20 to +80
Weight (g)
9.4
TRUSCO Part Number
113-2971