Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Micro Coupler Socket, For Mounting Tubes

Micro Coupler Socket, For Mounting Tubes MC-04SH

5.00 (4)
Item.#
02113885
Mfr.#
MC-04SH
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Ls (mm)
27.5
Dimension D (phi mm)
9.5
Material (Seal)
Nitrile rubber
Vacuum Utility Compatibility (kPa [mmHg])
Only during connection 53.0[400]
Dimension T (phi mm)
4.8
Maximum Working Pressure (MPa)
1.0
Installation Shape
Hose nipple
Fluid
Air / water
Material (Body)
Brass (chrome plating)
Caution
Fluid leaks out of the pipe plug at the time of separation of a socket and plug . Please be careful if the fluid used is water .
Description 2
Tube fitter and micro coupler are both compatible. To suit a wide variety of pneumatic applications, various mounting configurations have been standardized.Note) the fluid flows out from plug side piping when separating the socket and the plug.Please be careful if the fluid used is the water .
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions A (mm)
8
Socket or Plug
Socket
TRUSCO Part Number
113-5538
Dimensions Bs (phi mm)
2.5
Valve Structure
With valve
Operating Temperature Range (deg C)
-20 - +60
Weight (g)
8
Opponent Tube Size (diameter mm)
4 (inner diameter)
Purpose
For low pressure For pneumatic control equipment piping
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2018-03-03 12:05:19
There was no problem such as air leaks especially for use, and there was no problem.
This review is about item#2113885.
Air piping
5
From Japan
On 2017-11-27 09:02:47
It is easy to handle without leaking. Tube insertion type is cheap and price is good.
This review is about item#2113885.
tube
5
From Japan
On 2017-02-18 01:31:21
Although I have asked a few times, I am always satisfied with the performance at all times.
This review is about item#02113885.
Carbon dioxide gas used for kit
5
From Japan
On 2015-11-26 11:51:04
4nn One-touch type hose attachment is easier to handle
This review is about item#34731864.