Buy more than* S$200* and get FREE SHIPPING

  • Micro Coupler Socket, For Attaching Panels
  • Micro Coupler Socket, For Attaching Panels
  • Micro Coupler Socket, For Attaching Panels

Micro Coupler Socket, For Attaching Panels MC-04SHB

5.00 (1)
Item.#
02113894
Mfr.#
MC-04SHB
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Fluid leaks out of the pipe plug at the time of separation of a socket and plug . Please be careful if the fluid used is water .
Opponent Tube Size (diameter mm)
4 (inside diameter)
Dimensions J (mm)
7
Dimensions Hs (mm)
Hexagon 11
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions Bs (phi mm)
2.5
Dimension F (mm)
1
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Socket
Installation Shape
Panel (hose nipple)
Fluid
Air / water
Material (Body)
True brass (plating processing)
Purpose
For low pressure For pneumatic control equipment piping
Vacuum Utility Compatibility (kPa [mmHg])
Only when under connection 53.0 [400]
Dimension T (phi mm)
4.8
Dimensions Ls (mm)
36
Dimensions C (mm)
15
Dimension D (phi mm)
9.5
Dimensions A (mm)
8
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +60
Weight (g)
11.5
TRUSCO Part Number
113-3080
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for oxygen gas inflow route
5
From Japan
On 2013-09-03 13:29:03
I think that handling is easy even for an amateur and that there is little worry about gas leakage due to connection error
This review is about item#02113894.