Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Micro Coupler Plug, For Mounting Female Thread
  • Micro Coupler Plug, For Mounting Female Thread
  • Micro Coupler Plug, For Mounting Female Thread

Micro Coupler Plug, For Mounting Female Thread MC-05PM

4.80 (5)
Item.#
02113912
Mfr.#
MC-05PM
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Bp (mm)
2.5
Dimensions Bs (phi mm)
2.5
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +60
Dimension T
M5x0.8
Valve Structure
Valve not available
Weight (g)
2
Material (Body)
True brass (chromium plating)
Dimension Hp (phi mm)
Hexagon 7
Dimensions Lp (mm)
17
Dimensions C (mm)
9.2
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Plug
Fluid
Air / water
Dimensions A (mm)
4.5
Installation Shape
External thread
Vacuum Utility Compatibility (kPa [mmHg])
Only when under connection 53.0 [400]
Opponent Mounting Size
M5x0.8
TRUSCO Part Number
113-3047
Maximum Tightening Torque (N・m[kgf・cm])
1.3[13]
Description 2
Tube Fitter and micro coupler are both compatible. To suit a wide variety of cutting applications, various mounting configurations are standardized.Note -Fluid flows out of the plug pipe at the time of separation of the plug and the socket .Please be careful if the fluid used is water .
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
For removing the negative pressure of the bike for remodeling
5
From Japan
On 2017-12-21 10:24:14
The size is just right. I could easily attach it by tapping with M5. The home center in the city also turned around, but this size was an orderer, so I am thankful.
This review is about item#2113912.
Removal of air cylinder
4
From Japan
On 2017-07-20 19:41:01
Even for compact use no problem. Since M5 is easy to break, I purchased it in stock.
This review is about item#2113912.
Use for carbon dioxide gas, kit connection plug
5
From Japan
On 2015-11-26 11:28:28
This mini plug has good confidentiality, easy to install and remove, easy to handle.
This review is about item#02113937.
I would like to make pressure meter compatible with one touch coupler
5
From Japan
On 2015-04-14 18:04:08
I want something of stainless system
This review is about item#02113912.
Parts parts
5
From Japan
On 2014-08-19 13:23:57
The price is also cheap and easy to handle.
This review is about item#02113912.