Buy more than* S$200* and get FREE SHIPPING

  • Super Coupler Socket, For Female Screw Installation

Super Coupler Socket, For Female Screw Installation MC-05SM

4.42 (57)
Item.#
02113921
Mfr.#
MC-05SM
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Utility Compatibility (kPa [mmHg])
Only during connection 53.0[400]
Dimensions Bs (phi mm)
2.5
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Socket
Installation Shape
Bolt
Fluid
Air / water
Description 2
Tube fitter and micro coupler are both compatible. To suit a wide variety of pneumatic applications, various mounting configurations have been standardized.Note) the fluid flows out from plug side piping when separating the socket and the plug.Please be careful if the fluid used is the water .
Maximum Tightening Torque (N・m[kgf・cm])
1.3[13]
Dimensions Ls (mm)
24.5
Dimensions A (mm)
4.5
Weight (g)
9
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimension D (phi mm)
9.5
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Brass (chrome plating)
Opponent Mounting Size
M5x0.8
Dimensions Hs (mm)
Hexagon 9
Dimension T
M5x0.8
Screw Diameter
M5x0.8
TRUSCO Part Number
113-3055
Customer Reviews
5 star 39
4 star 9
3 star 4
2 star 4
1 star 1
Review Rating: 4.42
57 Customer Reviews
The reviews are automatic translation.
I use it to make carbonated water.
5
From Japan
On 2017-10-02 16:07:21
It is likely to be used for a long time by making it solid. Moreover, it is very easy to use in a small proportion.
This review is about item#2113921.
Make carbonated water
5
From Japan
On 2017-08-15 14:45:06
I want to make carbonated water with midbon vaguely without any knowledge! ! Thinking that it was searching on the net, it got everything here and it was easy. Because it did not understand even going to the home center, it was good.
This review is about item#2113921.
I used it to make carbonated water
5
From Japan
On 2017-07-25 10:33:51
I made my own carbonated water maker I went on schedule I am concerned about rust because it is plating There was also stainless steel Because it is expensive, I made it here I added two more points to note
This review is about item#2113921.
Used for carbonated water making machine by Midbon
5
From Japan
On 2017-07-12 15:50:49
I am surprised at the high precision although it is small. Check valve was built in, and packing was also included, so I was thankful.
This review is about item#2113921.
Production of carbonated water
4
From Japan
On 2017-06-19 16:38:04
It is a solid product so far for now. I am happy if it is a bit cheaper.
This review is about item#2113921.
Production of carbonated water
5
From Japan
On 2017-06-14 08:04:07
It has been elaborately built and there is nothing trouble in use until now.
This review is about item#02113921.
To fill CO2
5
From Japan
On 2017-06-05 18:24:06
It was cheaper than other places, and it was nice as a product
This review is about item#2113921.
I attach it to a cap of a plastic bottle, fill carbon dioxide gas, make carbonated water, carbonated juice etc.
5
From Japan
On 2017-06-03 17:04:22
I do not understand whether it is good or bad, because I do not have experience with other products, but I have a firm function. In order to keep it used until it is used, many are necessary so if you are a bit cheaper it is a perfect score.
This review is about item#2113921.
Production of carbonated water
5
From Japan
On 2017-04-22 16:06:42
I could buy more value than buying it at home center. It can be purchased collectively, it arrives the next day, it is very convenient.
This review is about item#2113921.
Carbonated water making
4
From Japan
On 2017-04-13 06:19:36
Since the screw part is short, it becomes easier to attach to the lid of the PET bottle when it is about 3 mm long.
This review is about item#02113921.