Buy more than* S$200* and get FREE SHIPPING

  • Micro Coupler Plug, For Mounting Female Thread

Micro Coupler Plug, For Mounting Female Thread MC-10PM

4.75 (4)
Item.#
02113937
Mfr.#
MC-10PM
Package Qty.
1PC
Ship pack of
1
2.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Bp (mm)
2.5
Dimensions Bs (phi mm)
2.5
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +60
Valve Structure
Without valve
Weight (g)
8.7
Material (Body)
Brass (chrome plating)
Dimension Hp (phi mm)
Hexagon 11
Dimensions Lp (mm)
26
Dimensions C (mm)
12.5
Dimensions A (mm)
9
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Plug
Fluid
Air / water
Installation Shape
Bolt
Vacuum Utility Compatibility (kPa [mmHg])
Only during connection 53.0[400]
Opponent Mounting Size
Rc1/8
TRUSCO Part Number
113-3063
Maximum Tightening Torque (N・m[kgf・cm])
7[71]
Dimension T
R1/8
Description 2
Tube fitter and micro coupler are both compatible. To suit a wide variety of pneumatic applications, various mounting configurations have been standardized.Note) the fluid flows out from plug side piping when separating the socket and the plug.Please be careful if the fluid used is the water .
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Removal of air cylinder
4
From Japan
On 2017-07-20 19:41:01
Even for compact use no problem. Since M5 is easy to break, I purchased it in stock.
This review is about item#2113912.
Use for carbon dioxide gas, kit connection plug
5
From Japan
On 2015-11-26 11:28:28
This mini plug has good confidentiality, easy to install and remove, easy to handle.
This review is about item#02113937.
I would like to make pressure meter compatible with one touch coupler
5
From Japan
On 2015-04-14 18:04:08
I want something of stainless system
This review is about item#02113912.
Parts parts
5
From Japan
On 2014-08-19 13:23:57
The price is also cheap and easy to handle.
This review is about item#02113912.