Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Super Coupler Socket, For Female Screw Installation

Super Coupler Socket, For Female Screw Installation MC-10SM

4.38 (61)
Item.#
02113946
Mfr.#
MC-10SM
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Vacuum Utility Compatibility (kPa [mmHg])
Only during connection 53.0[400]
Dimensions Bs (phi mm)
2.5
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Socket
Installation Shape
Bolt
Fluid
Air / water
Description 2
Tube fitter and micro coupler are both compatible. To suit a wide variety of pneumatic applications, various mounting configurations have been standardized.Note) the fluid flows out from plug side piping when separating the socket and the plug.Please be careful if the fluid used is the water .
Screw Diameter
R1/8
TRUSCO Part Number
113-3071
Maximum Tightening Torque (N・m[kgf・cm])
7[71]
Dimensions Ls (mm)
30
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimension D (phi mm)
9.5
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Brass (chrome plating)
Dimensions A (mm)
9
Weight (g)
13.5
Opponent Mounting Size
Rc1/8
Dimensions Hs (mm)
Hexagon 11
Dimension T
R1/8
Customer Reviews
5 star 40
4 star 11
3 star 4
2 star 5
1 star 1
Review Rating: 4.38
61 Customer Reviews
The reviews are automatic translation.
For my own use of carbonated water
4
From Japan
On 2018-06-17 16:12:04
The slide part became stupid in two years. I am satisfied with everyday use, but I did not think that it was broken. I will recommend spare purchase.
This review is about item#2113921.
Make carbonated water
2
From Japan
On 2018-05-30 16:51:49
I think that it is done well. However, the packing part rusts. Two out of three rusted in a few days. Seal material seems to be stuck although it is thin. I can not find a substitutable part, so I am still asleep. Sorry for only good products.
This review is about item#2113921.
For bleeding of vehicle cooling system
4
From Japan
On 2018-05-01 17:31:30
Although it is severe with heat resistance of 80 degrees, I use it while exchanging it appropriately from the compactness and ease of use.
This review is about item#2113946.
Make carbonated water
5
From Japan
On 2018-02-10 16:23:15
Design is also useful and easy to use because it is compact enough.
This review is about item#2113921.
I use it to make carbonated water.
5
From Japan
On 2017-10-02 16:07:21
It is likely to be used for a long time by making it solid. Moreover, it is very easy to use in a small proportion.
This review is about item#2113921.
Make carbonated water
5
From Japan
On 2017-08-15 14:45:06
I want to make carbonated water with midbon vaguely without any knowledge! ! Thinking that it was searching on the net, it got everything here and it was easy. Because it did not understand even going to the home center, it was good.
This review is about item#2113921.
I used it to make carbonated water
5
From Japan
On 2017-07-25 10:33:51
I made my own carbonated water maker I went on schedule I am concerned about rust because it is plating There was also stainless steel Because it is expensive, I made it here I added two more points to note
This review is about item#2113921.
Used for carbonated water making machine by Midbon
5
From Japan
On 2017-07-12 15:50:49
I am surprised at the high precision although it is small. Check valve was built in, and packing was also included, so I was thankful.
This review is about item#2113921.
Production of carbonated water
4
From Japan
On 2017-06-19 16:38:04
It is a solid product so far for now. I am happy if it is a bit cheaper.
This review is about item#2113921.
Production of carbonated water
5
From Japan
On 2017-06-14 08:04:07
It has been elaborately built and there is nothing trouble in use until now.
This review is about item#02113921.