Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lever Lock Coupler Plug L-PD Type, Cap for Plug
  • Lever Lock Coupler Plug L-PD Type, Cap for Plug
  • Lever Lock Coupler Plug L-PD Type, Cap for Plug
  • Lever Lock Coupler Plug L-PD Type, Cap for Plug

Lever Lock Coupler Plug L-PD Type, Cap for Plug AL-L-12PD

Item.#
02114016
Mfr.#
AL-L-12PD
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa)
2.7
Material (Seal)
Nitrile rubber
Dimensions A (mm)
17
Installation Shape
Cap for plug
Operating Temperature Range (deg C)
-20 to +80
Size
1 1/2
Maximum Tightening Torque (N・m[kgf・cm])
140[1428]
Fluid
Air, water, hydraulic fluid, steam, powder
Maximum Working Pressure (MPa)
1.8
Material (Body)
Aluminum alloy
Valve Structure
Mu valve (both road open type)
Dimensions L (mm)
68
Weight (g)
295
Lever Maximum Opening Dimensions (mm)
191
Dimensions D (mm)
91