Buy more than* S$200* and get FREE SHIPPING

  • Lever Lock Cupla <Metal Type> Socket L-SD Type, Cap for Sockets
  • Lever Lock Cupla <Metal Type> Socket L-SD Type, Cap for Sockets
  • Lever Lock Cupla <Metal Type> Socket L-SD Type, Cap for Sockets
  • Lever Lock Cupla <Metal Type> Socket L-SD Type, Cap for Sockets

Lever Lock Cupla <Metal Type> Socket L-SD Type, Cap for Sockets AL-L-12SD

3.00 (1)
Item.#
02114043
Mfr.#
AL-L-12SD
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa)
2.7
Material (Seal)
Nitrile rubber
Valve Structure
Mu valve (both road open type)
Dimensions L (mm)
54
Weight (g)
90
Size
1 1/2
Dimension D (phi mm)
53.4
Maximum Working Pressure (MPa)
1.8
Dimensions A (mm)
15
Installation Shape
Seo socket cap
Operating Temperature Range (deg C)
-20 to +80
Material (Body)
Aluminum alloy
Maximum Tightening Torque (N・m[kgf・cm])
140[1428]
Fluid
Air, water, hydraulic fluid, steam, powder
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Connection of hose
3
From Japan
On 2013-10-30 20:38:48
Good use. It is hard to break.
This review is about item#02114165.