Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lever Lock Cupla <Metal Type> Socket L-SD Type, Cap for Sockets
  • Lever Lock Cupla <Metal Type> Socket L-SD Type, Cap for Sockets
  • Lever Lock Cupla <Metal Type> Socket L-SD Type, Cap for Sockets
  • Lever Lock Cupla <Metal Type> Socket L-SD Type, Cap for Sockets

Lever Lock Cupla <Metal Type> Socket L-SD Type, Cap for Sockets AL-L-16SD

3.00 (1)
Item.#
02114104
Mfr.#
AL-L-16SD
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa)
2.7
Material (Seal)
Nitrile rubber
Installation Shape
Seo socket cap
Operating Temperature Range (deg C)
-20 to +80
Material (Body)
Aluminum alloy
Maximum Tightening Torque (N・m[kgf・cm])
260[2652]
Dimensions A (mm)
13
Maximum Working Pressure (MPa)
1.8
Valve Structure
Mu valve (both road open type)
Dimensions L (mm)
62
Weight (g)
140
Size
2
Dimension D (phi mm)
63
Fluid
Air, water, hydraulic fluid, steam, powder
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Connection of hose
3
From Japan
On 2013-10-30 20:38:48
Good use. It is hard to break.
This review is about item#02114165.