Buy more than* S$200* and get FREE SHIPPING

  • Lever Lock Coupler Plug L-PD Type, Cap for Plug
  • Lever Lock Coupler Plug L-PD Type, Cap for Plug
  • Lever Lock Coupler Plug L-PD Type, Cap for Plug
  • Lever Lock Coupler Plug L-PD Type, Cap for Plug

Lever Lock Coupler Plug L-PD Type, Cap for Plug AL-L-6PD

Item.#
02114131
Mfr.#
AL-L-6PD
Package Qty.
1PC
Ship pack of
1
23.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa)
2.7
Material (Seal)
Nitrile rubber
Installation Shape
Plug cap
Operating Temperature Range (deg C)
-20 To + 80
Weight (g)
100
Size
3/4
Maximum Tightening Torque (N・m[kgf・cm])
50[510]
Dimensions A (mm)
12
Fluid
Air, water, hydraulic oil, water vapor, powder
Maximum Working Pressure (MPa)
1.8
Material (Body)
Aluminum alloy
Dimensions L (mm)
46
2014 TRUSCO Published Page
1-1289
TRUSCO Part Number
120-7491
Lever Maximum Opening Dimensions (mm)
122
Dimensions D (mm)
54
Valve Structure
Mu valve (both road open type)