Buy more than* S$200* and get FREE SHIPPING

  • Lever Lock Cupla <Metal Type> Socket L-SD Type, Cap for Sockets
  • Lever Lock Cupla <Metal Type> Socket L-SD Type, Cap for Sockets
  • Lever Lock Cupla <Metal Type> Socket L-SD Type, Cap for Sockets

Lever Lock Cupla <Metal Type> Socket L-SD Type, Cap for Sockets AL-L-6SD

3.00 (1)
Item.#
02114165
Mfr.#
AL-L-6SD
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa)
2.7
Material (Seal)
Nitrile rubber
Size
3/4
Dimension D (phi mm)
32
Valve Structure
No valves (both way open type)
Dimensions L (mm)
32
Weight (g)
35
Fluid
Air, water, oil, steam, powder
Maximum Working Pressure (MPa)
1.8
Others
Ring holes have no ring.
Maximum Tightening Torque (N・m[kgf・cm])
50[510]
Dimensions A (mm)
8
Installation Shape
Connector for sockets
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Aluminum alloy
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Connection of hose
3
From Japan
On 2013-10-30 20:38:48
Good use. It is hard to break.
This review is about item#02114165.