Buy more than* S$200* and get FREE SHIPPING

  • Lever Lock Coupler Plug L-PD Type, Cap for Plug
  • Lever Lock Coupler Plug L-PD Type, Cap for Plug
  • Lever Lock Coupler Plug L-PD Type, Cap for Plug

Lever Lock Coupler Plug L-PD Type, Cap for Plug AL-L-8PD

Item.#
02114192
Mfr.#
AL-L-8PD
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa)
2.7
Material (Seal)
Nitrile rubber
Dimensions A (mm)
12
Installation Shape
Connectors for plugs
Operating Temperature Range (deg C)
-20 - +80
Size
1
Maximum Tightening Torque (N・m[kgf・cm])
70[714]
Fluid
Air, water, oil, steam, powder
Maximum Working Pressure (MPa)
1.8
Material (Body)
Aluminum alloy
Valve Structure
No valves (both way open type)
Dimensions L (mm)
54
Weight (g)
145
Lever Maximum Opening Dimensions (mm)
132
Dimensions D (mm)
62