Buy more than* S$200* and get FREE SHIPPING

  • Lever Lock Cupla <Metal Type> Socket L-SD Type, Cap for Sockets
  • Lever Lock Cupla <Metal Type> Socket L-SD Type, Cap for Sockets
  • Lever Lock Cupla <Metal Type> Socket L-SD Type, Cap for Sockets

Lever Lock Cupla <Metal Type> Socket L-SD Type, Cap for Sockets AL-L-8SD

3.00 (1)
Item.#
02114226
Mfr.#
AL-L-8SD
Package Qty.
1PC
Ship pack of
1
13.68 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa)
2.7
Material (Seal)
Nitrile rubber
Dimensions L (mm)
44
Weight (g)
45
Others
Ring holes have no ring.
Maximum Tightening Torque (N・m[kgf・cm])
70[714]
Dimensions A (mm)
10
Fluid
Air, water, oil, steam, powder
Maximum Working Pressure (MPa)
1.8
Installation Shape
Cap for sockets
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Aluminum alloy
Size
1
Dimension D (phi mm)
36.7
Valve Structure
No valves (both way open type)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Connection of the hose
3
From Japan
On 2013-10-30 20:38:48
Use it. Hard to break.
This review is about item#02114165.