Buy more than* S$200* and get FREE SHIPPING

  • Lever Lock Cupla <Metal Type> Plug, For Male Mounting
  • Lever Lock Cupla <Metal Type> Plug, For Male Mounting
  • Lever Lock Cupla <Metal Type> Plug, For Male Mounting
  • Lever Lock Cupla <Metal Type> Plug, For Male Mounting

Lever Lock Cupla <Metal Type> Plug, For Male Mounting AL-LA-10TPF

5.00 (1)
Item.#
02114253
Mfr.#
AL-LA-10TPF
Package Qty.
1PC
Ship pack of
1
14.39 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
1.8
Material (Body)
Aluminum alloy
Weight (g)
110
Size
1 1/4
Maximum Tightening Torque (N・m[kgf・cm])
120[1224]
Dimensions A (mm)
28
Valve Structure
Mu valve (both road open type)
Operating Temperature Range (deg C)
-20 to +80
Material (Seal)
Nitrile rubber
Dimensions Bp (mm)
27
Dimension T (phi mm)
Rc1 1/4
Dimensions Lp (mm)
59
Dimensions C (mm)
40
Socket or Plug
Plug
Installation Shape
Internal thread
Fluid
Air, water, mineral-based hydraulic oil, steam, powder
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Combination of liquid transfer hose
5
From Japan
On 2016-04-04 17:55:11
Very healthy.
This review is about item#02114253.