Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Lever Lock Cupla <Metal Type> Plug, For Male Mounting
  • Lever Lock Cupla <Metal Type> Plug, For Male Mounting
  • Lever Lock Cupla <Metal Type> Plug, For Male Mounting

Lever Lock Cupla <Metal Type> Plug, For Male Mounting AL-LA-12TPF

5.00 (1)
Item.#
02114287
Mfr.#
AL-LA-12TPF
Package Qty.
1PC
Ship pack of
1
18.65 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
1.8
Material (Body)
Aluminum alloy
Valve Structure
No valves (both way open type)
Operating Temperature Range (deg C)
-20 - +80
Dimensions Bp (mm)
35
Dimension T (phi mm)
Rc1 1/2
Dimensions Lp (mm)
58
Dimensions C (mm)
42
Fluid
Air, water, mineral oil, water vapor, powder
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Installation Shape
Female screw
Dimensions Hp (mm)
Hexagon 60
Weight (g)
130
Size
1 1/2
Maximum Tightening Torque (N・m[kgf・cm])
140[1428]
Dimensions A (mm)
24
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Binding of the liquid transfer hose
5
From Japan
On 2016-04-04 17:55:11
Very, condition is good.
This review is about item#02114253.