Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lever Lock Cupla <Metal Type> Plug, For Male Mounting
  • Lever Lock Cupla <Metal Type> Plug, For Male Mounting
  • Lever Lock Cupla <Metal Type> Plug, For Male Mounting

Lever Lock Cupla <Metal Type> Plug, For Male Mounting AL-LA-16TPF

5.00 (1)
Item.#
02114314
Mfr.#
AL-LA-16TPF
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
1.8
Material (Body)
Aluminum alloy
Installation Shape
Nut
Operating Temperature Range (deg C)
-20 - +80
Dimensions Bp (mm)
44
Dimension T (phi mm)
Rc2
Dimensions Lp (mm)
64
Dimensions C (mm)
48
Fluid
Air, water, mineral oil, water vapor, powder
Material (Seal)
Nitrile rubber
Valve Structure
No valves (both way open type)
Pressure Resistance (MPa)
2.7
Dimensions Hp (mm)
Octagon 70
Weight (g)
170
Size
2
Maximum Tightening Torque (N・m[kgf・cm])
260[2652]
Dimensions A (mm)
28
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Combination of liquid transfer hose
5
From Japan
On 2016-04-04 17:55:11
Very healthy.
This review is about item#02114253.