Buy more than* S$200* and get FREE SHIPPING

  • Lever Lock Cupla <Metal Type> Plug, For Male Mounting
  • Lever Lock Cupla <Metal Type> Plug, For Male Mounting
  • Lever Lock Cupla <Metal Type> Plug, For Male Mounting

Lever Lock Cupla <Metal Type> Plug, For Male Mounting AL-LA-6TPF

5.00 (1)
Item.#
02114341
Mfr.#
AL-LA-6TPF
Package Qty.
1PC
Ship pack of
1
13.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
1.8
Material (Body)
Aluminum alloy
Valve Structure
No valves (both way open type)
Pressure Resistance (MPa)
2.7
Dimensions Hp (mm)
Hexagon 36
Weight (g)
45
Size
3/4
Maximum Tightening Torque (N・m[kgf・cm])
50[510]
Fluid
Air, water, mineral oil, water vapor, powder
Material (Seal)
Nitrile rubber
Dimensions A (mm)
20
Installation Shape
Nut
Operating Temperature Range (deg C)
-20 - +80
Dimensions Bp (mm)
17
Dimension T (phi mm)
Rc3/4
Dimensions Lp (mm)
42
Dimensions C (mm)
26
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Binding of the liquid transfer hose
5
From Japan
On 2016-04-04 17:55:11
Very, condition is good.
This review is about item#02114253.