Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lever Lock Coupler Socket, for Install Hose
  • Lever Lock Coupler Socket, for Install Hose
  • Lever Lock Coupler Socket, for Install Hose
  • Lever Lock Coupler Socket, for Install Hose

Lever Lock Coupler Socket, for Install Hose AL-LC-12TSH

4.00 (3)
Item.#
02114436
Mfr.#
AL-LC-12TSH
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
2.7[27]
Material (Seal)
Nitrile rubber
Installation Shape
Hose nipple
Fluid
Air, water, mineral oil, water vapor, powder
Dimensions A (mm)
61
Weight (g)
350
Lever Maximum Opening Dimensions (mm)
191
Dimensions Hs (mm)
65
Dimensions Ls (mm)
108
Dimensions D (mm)
90
Maximum Working Pressure (MPa)
1.8
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Aluminum alloy
Valve Structure
Without valve
Size
1 1/2
Dimension T (phi mm)
41
Maximum Tightening Torque (N・m[kgf・cm])
140[1428]
Dimensions Bs (phi mm)
30
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Connection between submersible pump and filter
5
From Japan
On 2015-04-15 22:50:33
It is comfortable to use without leakage with a solid make-up. I felt that lever lock became harder because I installed it in a submersible pump.
This review is about item#02114463.
Supply piping for high viscosity liquid (2500)
2
From Japan
On 2013-05-28 19:00:36
It may be light, but even if the inner diameter of 53 mm is stated as the installation of the hose, it is tougher than that. Although it is a lever lock made by Nitto Kohki Co., a slight lever is hard. Lubrication is necessary. It is price-oriented.
This review is about item#02114463.
Used for connection of drain hose
5
From Japan
On 2013-05-27 22:22:51
Since the diameter of this kind of coupler is Φ 27 with respect to the inner diameter Φ 25 of the hose, it hardly enters when it is a hard hose. If you warm the hose with hot water and apply the lubricant, it will not enter, eventually putting it up to half. Is there any good way to do it?
This review is about item#02114524.